NTN
NFL207 FLANGED BEARING ; NON RETURNABLE 2-BOLT PLSTC HSG 207 SIZE
Cylindrical Roller Bearing; 136.525MM Outside Diameter; 61MM Width; Steel Cage Material; Pressed - Window Cage Type
Part #
BDI #
NTN
6803ZZ DEEP GROOVE BALL BEARING ; 17MM ID 26MM OD 5MM W DOUBLE SHIELDED
Deep Groove Ball Bearing; Double Shielded; 26MM OD; 5MM Width; Outer Ring Material Steel
Part #
BDI #
NTN
NTN KRV22FLLH/3AS
Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
NTN
UCF 214
Flange Block Bearing; 4 Bolt Square Flange Block; 70MM Bore; 215MM Bolt Circle Diameter; 152MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
BDI #
NTN
UC205D1 INSERT BEARING ; 25MM ID 52MM OD 34.1MM W SET SCREW
Insert Bearing; 25MM Bore; 34.1MM Length Thru Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
BDI #