SATI
12B-1/Z=19z
Roller Chain Sprocket; 12B-1 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 125.603MM Outside Diameter; 115.74MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
WMH HERION
200-201-035
Roller Chain Sprocket; 16MM Bore; 08B-1 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 147MM Outside Diameter; A-No Hub; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
WMH HERION
200-402-020
Roller Chain Sprocket; 16MM Bore; 12B-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 130.5MM Outside Diameter; A-No Hub; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
WMH HERION
200-301-034 / 10B-1 Kettenrad z=34
Roller Chain Sprocket; 16MM Bore; 10B-1 Chain; 34 Teeth; 1 Row of Teeth; No Hardened Teeth; 179.5MM Outside Diameter; A-No Hub; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
TSUBAKI
US 120-1 T9
Roller Chain Sprocket; 120 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 5.022" Outside Diameter; 4.386" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #