SATI
SATI 10B-2/Z=17 NR. PD10017
Roller Chain Sprocket; 10B-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 94.437MM Outside Diameter; 86.39MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
WMH HERION
201-201-017
Roller Chain Sprocket; 08B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 74MM Outside Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI H10B17 X 1-1/4
Roller Chain Sprocket; 1-1/4" Bore; 10B-1 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
REXNORD
REXNORD 820/815-17T RB 3/4IN
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 17 Teeth; 4.12" Outside Diameter; 4.152" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI DS80A17H X 1-1/2 KW SS
Roller Chain Sprocket; 1-1/2" Bore; 80 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 5.949" Outside Diameter; 5.442" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #