CHIARAVALLI
M2 Z26 čelné ozubené koleso s nábojo
Spur Gear; 52MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 26 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 40MM Hub Diameter; Steel
Katalógové číslo výrobcu
BDI #
IPL
pulley 0268M020T
Pulley, Synchronous; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 26 Teeth; 22.225MM Face Width; Bushed; 74.6MM Flange OD; 64.84MM Outside Diameter; 66.21MM Pitch Diameter; Keyway; 1108 Bushing; No Minimum Plain Bore
Katalógové číslo výrobcu
BDI #
SATI
26-8M-30 pulley
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 26 Teeth; 31.75MM Face Width; Bushed; 70MM Flange OD; 64.84MM OD; 66.21MM Pitch Diam; Yes Keyway; 10 To 28MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI 268MT20AF-F0.500
Synchronous Pulley; 12.7MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 26 Teeth; 28.575MM Face Width; Finished Bore; 64.846MM Outside Diameter; 66.218MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Katalógové číslo výrobcu
BDI #
SKF
SKF PHS 16B-1A26
Roller Chain Sprocket; 16B-1 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 224.434MM Outside Diameter; 210.72MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #