SATI
32 14M 085
85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 32 Teeth; 93.675MM Face Width; Bushed; 154MM Flange OD; 139.88MM OD; 142.6MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Katalógové číslo výrobcu
BDI #
BROWNING
BROWNING 40P32
Roller Chain Sprocket; 40 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.376" Outside Diameter; 5.101" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI HD120B32F X 2-15/16
Roller Chain Sprocket; 2-15/16" Bore; 120-2 Chain; 32 Teeth; 2 Row of Teeth; Hardened Teeth; 16.13" Outside Diameter; 15.303" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI 328MG21BF-F0.500
Synchronous Pulley; 12.7MM Bore; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 32 Teeth; 23.368MM Face Width; Finished Bore; 79.883MM Outside Diameter; 81.483MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI A80B32 X 2-7/16"
Roller Chain Sprocket; 2-7/16" Bore; 80 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #