SMC
KQ2H07-35S MALE FITTING ; 1/4" MALE OD 1/4" NPT
Tube Connector; Push to Connect Male Connector; 1/4" Tubing; 1/4" NPT Tubing; With Thread Sealant
Part #
BDI #
PRICE
$ 1.72 / each
$ 2.18 / each
INVENTORY
SKF
6000 JEM DEEP GROOVE BALL BRG ; 10MMX26MMX8MM OPEN SGL ROW
Single Row Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 20.50 / each
$ 24.76 / each
INVENTORY
DODGE
23A10L14 TIGEAR-2 REDUCER ; SOLID SIZES 23-32
Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 23 Series; 7/8" Input Shaft Diameter
Part #
BDI #
PRICE
$ 1,671.28 / each
$ 1,766.00 / each
INVENTORY
DODGE
P72-8M-50-2517 HT250 SYNCH SPROCKET
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 72 Teeth; 60.452MM Face Width; Bushed; 192.989MM Flange OD; 181.966MM OD; 183.337MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
$ 362.63 / each
$ 374.00 / each
INVENTORY
SMC
KQ2H08-U02 MALE FITTING ; 8MM OD 3/8" UNI MNPT PBT BRASS
Tube Connector; Push to Connect Male Connector; 8MM Tubing; R1/4" Tubing
Part #
BDI #
PRICE
$ 2.44 / each
$ 3.10 / each
INVENTORY