RHP BEARING
MRJ2J CYLINDRICAL ROLLER BEARING ; 2" BOREX4-1/2" ODX1-1/16" W
Cylindrical Roller Bearing; 2" Bore; Straight; 4-1/2" Outside Diameter; 1-1/16" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
RHP BEARING
LRJ2J CYLINDRICAL ROLLER BEARING ; 2" BOREX4" OD 13/16" W 1-ROW
Cylindrical Roller Bearing; 2" Bore; Straight; 4" Outside Diameter; 13/16" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
RHP BEARING
XLRJ4.1/4M CYLINDRICAL ROLLER BEARING ; 4-1/4" BOREX6" ODX7/8" W
Cylindrical Roller Bearing; 4-1/4" Bore; Straight; 6" Outside Diameter; 7/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
RHP BEARING
LLRJ5/8J CYLINDRICAL ROLLER BEARING ; 5/8" BOREX1-9/16" ODX7/16" W
Cylindrical Roller Bearing; 5/8" Bore; Straight; 1-9/16" Outside Diameter; 7/16" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
RHP BEARING
LRJA1J CYLINDRICAL ROLLER BEARING ; 1" BOREX2-1/4" OD 5/8" W 1-ROW
Cylindrical Roller Bearing; 1" Bore; Straight; 2-1/4" Outside Diameter; 5/8" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #