INA
KSR16-L0-08-10-18-08 RLR CHAIN IDLR SPKT ; ROLLER CHAIN 16.2MM BORE 18T 78.6MM OD
Idler Chain Sprocket; 16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 73.1 MM Pitch Circle Diameter; 18 Number Of Teeth; 12 MM Width Of Outer Ring
Part #
BDI #
PRICE
$ 79.11 / each
$ 83.96 / each
INVENTORY
INA
KSR16-L0-12-10-17-15 RLR CHAIN IDLR SPKT ; NON RETURNABLE
Idler Chain Sprocket; 16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 103.7 MM Pitch Circle Diameter; 19.05 MM Number Of Teeth; 12 MM Width Of Outer Ring
Part #
BDI #
INA
Part #
BDI #
INA
KSR15-B0-08-10-16-08 RLR CHAIN IDLR SPKT
Idler Sprocket; Roller Chain; 15MM Bore; 08B Chain Size; 16 Teeth; Ball Bearing; 12.7MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Part #
BDI #