YETI
10035020000 COOLER ; TUNDRA 35 WHITE
1-piece roto-molded construction makes cooler armored to the core and virtually indestructible. PermaFrost insulation is pressure-injected commercial-grade polyurethane foam in the walls and lid. InterLock Lid System enables lid to interlock with cooler body. NeverFail Hinge System includes a full-length, integrated hinge that is self-stopping and will not break. Features: T-Rex lid latches with molded-in keepers, Fatwall design extra thick walls, UV resistant body, Bearfoot nonslip feet, Vortex drain system, and molded-in tie down slots. DoubleHaul handles with textured grips and military grade nylon rope make carrying a loaded cooler easier for 2 people, and integrated LipGrip handles make for easier solo carrying. No Sweat design keeps it dry on the outside. Dry ice compatible. Can count based on 2:1 ratio ice to cans by volume. 5-year warranty.
Part #
BDI #
YETI
21071060017 INSULATED VACUUM BOTTLE ; 18OZ SS CHG RMBLR
Rambler bottle with durable 18/8 stainless steel construction and double-wall vacuum insulation. Keeps beverages cold or hot while preventing condensation through No Sweat design. Features a two-part chug cap topped with a TripleHaul Handle for grab-and-go ease. Anchored with an incredibly strong, clear spout to see when the bottle needs topped off. It is also dishwasher safe and 100% leakproof.
Part #
BDI #