THOMSON
RW16V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1" DIA SELF-ALIGNING
Roundway Bearing; 1" Shaft Diam; 3-3/4" Bearing Len; Dual V; 2-1/4" Mounting Block Len; 5-3/4" Mounging Block Wid; 2.38" Mounting Block Hght; 4" Bolt Center Across Shaft; 1/4" Mounting Hole Diam; Roller; 2 Bearings; Steel Roller|Malleable Iron Block
Part #
BDI #
BALDOR-RELIANCE
EM3586T GENERAL PURPOSE AC MOTOR ; 2HP 3490 230/460 3PH 60HZ 143T TEFC
AC Motor; General Purpose; 2HP; 145T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.55" Overall Length; 86.5% Efficiency Full Load
Part #
BDI #
LOCTITE
USE 24582761
Polymer Grease; Sliding Motion; Tube; Solid Waxy; Moving Part | Sliding Part; White; 2 Oz
Part #
BDI #