INA
HK1012-HLA NEEDLE ROLLER BEARING ; 10MM BORE 14MM OD 12MM WID
Needle Bearing Roller Assembly with Outer Ring; 10MM Bore; 14MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
BDI #
PRICE
$ 6.89 / each
$ 7.32 / each
INVENTORY
GGB BEARINGS
0808DU DU PLAIN BEARING ; 8MM X 10MM X 8MM
Sleeve Bearing; 8MM Nominal Bore; 10MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material
Part #
BDI #
PRICE
$ 1.64 / each
INVENTORY
NTN
KR16LL CAM FOLLOWER BRG ; CROWNED 16MM OD
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
NTN
HMK4031LL NEEDLE RLR BRG ; 40MMX50MMX31MM
Needle Bearing Roller Assembly with Outer Ring; 40MM Bore; 50MM Outside Diameter; 31MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
BDI #
KOYO
6905 2RU BALL BEARING ; 25MM BORE 42MM OD 9MM WD
Single Row Ball Bearing; 25MM Bore; 42MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #