MARTIN SPROCKET & GR
50BTB40 ROLLER CHAIN SPROCKET ; 5/8" P 40T BORE FOR 2012 BUSHING
Roller Chain Sprocket; 50 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.316" Outside Diameter; 7.966" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 130.02 / each
$ 344.93 / each
INVENTORY
MARTIN SPROCKET & GR
TB40XH200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 40 Teeth; 2-9/16" Face Width; Bushed; 11-51/64" Flange OD; 11-1/32" Outside Diameter; 11.141" Pitch Diameter; Yes Keyway; 1-7/16 To 4" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
$ 992.05 / each
$ 1,368.62 / each
INVENTORY
GATES
P40-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 40 Teeth; 17.526MM Face Width; Rough Bore; 69.342MM Flange OD; 62.52MM OD; 63.66MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.313" Max Bore
Part #
BDI #
PRICE
$ 102.72 / each
$ 171.29 / each
INVENTORY
MARTIN SPROCKET & GR
S1040 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel
Part #
BDI #
PRICE
$ 160.96 / each
$ 256.50 / each
INVENTORY
MARTIN SPROCKET & GR
W1040D WORM GEAR ; RIGHT HAND THREADED
Worm Gear; 4" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron; Right Hand; Double; No Hardened Teeth
Part #
BDI #
PRICE
$ 186.76 / each
$ 302.61 / each
INVENTORY