TSUBAKI
40Q70H ROLLER CHAIN SPROCKET ; 1/2" P 70T Q1 BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 40 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 170.02 / each
$ 356.97 / each
INVENTORY
MARTIN SPROCKET & GR
50A70 ROLLER CHAIN SPROCKET ; 5/8" P 70T 15/16" MIN PLAIN BORE A PLATE
Roller Chain Sprocket; 50 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.292" Outside Diameter; 13.931" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
10A70 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 10B-1 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 363.017MM Outside Diameter; 353.84MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
120-2C70 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 120-2 Chain; 70 Teeth; 2 Row of Teeth; No Hardened Teeth; 34.301" Outside Diameter; 33.434" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
50-2TLB70 TAPER-LOCK SPROCKET ; DOUBLE
Roller Chain Sprocket; 50-2 Chain; 70 Teeth; 2 Row of Teeth; No Hardened Teeth; 14.292" Outside Diameter; 13.931" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #