TSUBAKI
25R100 ROLLER CHAIN ; 25 ANSI RIVETED 0.25 PITCH 100FT/REEL
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.091" Pin Diameter
Part #
BDI #
PRICE
$ 1,018.77 / REEL
$ 1,695.00 / REEL
INVENTORY
TSUBAKI
25SS RIV 500FT ROLLER CHAIN ; 500FT/REEL
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.091" Pin Diameter
Part #
BDI #
TSUBAKI
25-2 RIV 200FT ROLLER CHAIN ; 200FT/REEL
Roller Chain; 25-2 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.091" Pin Diameter
Part #
BDI #
TSUBAKI
C25SS C/L ROLLER CHAIN CONN LINK ; CONNECTOR LINK
Chain Link; 25 Chain Size; Spring Clip; 1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Straight; 0.09" Pin Diameter
Part #
BDI #
TSUBAKI
25NP RIV 500FT ROLLER CHAIN ; 500FT/REEL
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.091" Pin Diameter
Part #
BDI #