DEWALT TOOLS
DWE402 4-1/2 IN SMALL ANGLE GRINDER ; CORDED PADDLE W/ LOCK-ON 5/8"-11 THREAD
Angle Grinder; 11 Amps; Dust Ejection System; 1400W Max Watts Out; 11000 RPM No Load Speed; Corded Power Tool Type; 5/8"-11 Spindle Size
Part #
BDI #
PRICE
$ 152.92 / each
$ 183.94 / each
INVENTORY
DEWALT TOOLS
DWA20IRTIN-Z SCREWDRIVING BIT SET ; FLEX TORQ SMALL 20PC
Screwdriver Bit Set; 20 Piece; Small Tough Case; Flextorq Impact Ready
Part #
BDI #
DEWALT TOOLS
DWA2FTS22IR SCREWDRIVING BIT SET ; FLEX TORQ SMALL W/SLEEVE 22PC
Screwdriver Bit Set; 25 Piece; Small Tough Case; Flextorq Impact Ready
Part #
BDI #
DEWALT TOOLS
DCG415W1 SWITCH SMALL ANGLE GRINDER ; 4-1/2"-5" 20V MAX XR
Tool Kit; 9000RPM Speed; 20V Max System; 12.2" Length; 5/8"-11 Spindle Thread; Contains DCG514 20V Max 4-1/2" to 5" XR Brushless Grinder, DCB208 20V Max Lithium Ion 8.0Ah Battery, Charger, 5" Type 27 Guard, Side Handle, Wrench, Inner and Outer Flange and Kit Bag
Part #
BDI #
DEWALT TOOLS
DWHT83191 TRIGGER CLAMP ; 4-1/2" SMALL
Bar Clamp; Resin Handle Material; Small Trigger Clamp Type; 4-1/2" Maximum Jaw Opening; 0 To 4-1/2" Spreading Range; Metal Bar Material
Part #
BDI #