Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AL099-PUERTO-5/8-3/16X3/32KW

AL090 12MM 4X1.8MM KW

AL090 12MM 4X1.8MM KW COUPLING HUB

Jaw Coupling Hub; 12MM Bore; 38.862MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.848MM Outside Diameter; 23.114MM Length Thru Bore; AL090 Size or Series; Set Screw; Aluminum; 9000 Maximum Speed; NBR 144 | Hytrel 401In-Lbs Torque

Part #

68514460429

BDI #

596449

PRICE
$ 23.85 / each
$ 34.49 / each

QTY

INVENTORY:
9
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
31163012
EAN
0685144604293
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
AL090
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Aluminum
Maximum Speed RPM
9000
Torque
NBR 144 | Hytrel 401In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
0.25
Long Description
Jaw Coupling Hub; 12MM Bore; 38.862MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.848MM Outside Diameter; 23.114MM Length Thru Bore; AL090 Size or Series; Set Screw; Aluminum; 9000 Maximum Speed; NBR 144 | Hytrel 401In-Lbs Torque
Bore
0.472 Inch | 12 Millimeter
Length Thru Bore
0.91 Inch | 23.114 Millimeter
Outside Diameter
2.12 Inch | 53.848 Millimeter
Hub Diameter
1.53 Inch | 38.862 Millimeter