Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L110X18MM

L110X18MM

L110X18MM JAW COUPLING HUB ; COUPLINGS/FLEX CLUTCH

Jaw Coupling Hub; 18MM Bore; 84.15MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 84.15MM Outside Diameter; 42.875MM Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque

Part #

L110X18MM

BDI #

27316151

PRICE
$ 113.80 / each
$ 123.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
EAN
0782477523335
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L110
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
5000
Torque
Buna-N 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://dodgeindustrial.com
Long Description
Jaw Coupling Hub; 18MM Bore; 84.15MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 84.15MM Outside Diameter; 42.875MM Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Hub Diameter
3.313 Inch | 84.15 Millimeter
Outside Diameter
3.313 Inch | 84.15 Millimeter
Bore
0.709 Inch | 18 Millimeter