Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YP48100

YP2433

YP2433 SPUR GEAR ; PLASTIC

Spur Gear; 1-3/8" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 33 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.61" Hub Diameter; Molded Delrin

Part #

54050

BDI #

173067

PRICE
$ 36.10 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171707
EAN
0781711540503
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
33
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 1/4
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YP2433
Manufacturer Internal Number
54050
Weight / LBS
0.02
Long Description
Spur Gear; 1-3/8" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 33 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.61" Hub Diameter; Molded Delrin
Face Width
0.25 Inch | 6.35 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.61 Inch | 15.494 Millimeter
Pitch Diameter
1.375 Inch | 34.925 Millimeter