TB WOODS
1N8.6SK VARIABLE SPEED COMPANION PULLEY
1922V; 1 Grooves; 8.82" Outside Diameter; Bushed; SK; 1-3/16" Minimum Belt Width; 1-3/16" Maximum Belt Width; 8.6" Minimum Pitch Diam; 8.6" Maximum Pitch Diam; 1-7/16" Minimum Face Width; 1-7/16" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range
Part #
BDI #
BROWNING
4MVC160R VARIABLE PITCH SHEAVE ; NON-RETURNABLE
C; 4 Grooves; 16.4" Outside Diameter; Bushed; R2; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 16" Minimum Pitch Diam; 16" Maximum Pitch Diam; 6-7/32" Minimum Face Width; 6-7/32" Maximum Face Width; 1-3/8 To 3-5/8" Bushing Bore Range
Part #
BDI #
BROWNING
5MVC80R VARIABLE PITCH SHEAVE ; NON-RETURNABLE
C; 5 Grooves; 8.4" Outside Diameter; Bushed; R2; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 8" Minimum Pitch Diam; 8" Maximum Pitch Diam; 7-7/8" Minimum Face Width; 7-7/8" Maximum Face Width; 1-3/8 To 3-5/8" Bushing Bore Range
Part #
BDI #
BROWNING
3MV5V80R VARIABLE PITCH SHEAVE ; NON-RETURNABLE
5V; 3 Grooves; 8" Outside Diameter; Bushed; R1; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 7.9" Minimum Pitch Diam; 7.9" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range
Part #
BDI #
BOSTON GEAR
G1209 GROOVED PULLEY ; CAST IRON
Companion Variable Speed Pulley; 3/4" Bore; 1 Grooves; 8" Outside Diameter; Set Screw Mounting; No Bushing; 1/2" Minimum Face Width; 1/2" Maximum Face Width; No Keyway
Part #
BDI #