BOSTON GEAR
HMF2-2K-B5-B5 HELICAL MULTIPLIER REDUCER
Speed Reducer; Parallel; 2:1 Ratio; Input 56C | Output 56C Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 875 Output RPM; Flange Mounted; Helical
Part #
BDI #
BOSTON GEAR
HMF3-4K-B11-B11 HELICAL REDUCER
Speed Reducer; Parallel; 4:1 Ratio; Input 213TC/215TC | Output 213TC/215TC Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 437 Output RPM; Flange Mounted; Helical
Part #
BDI #
MASTER POWER TRANS
180DM2A 13.9 A1 APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 13.9:1 Ratio; 180TC Frame; C-Face Quill Input Type; Shaft Output Type; 124 Output RPM; Direct Mounted; Helical
Part #
BDI #
MASTER POWER TRANS
1-1/2 FB143PSG3A 3 3.38 520APGGM GRMTR ; NON RETURNABLE
Gear Unit; APG; Parallel; 3.38:1 Ratio; FB143P Frame; Motor Input Type; Shaft Output Type; 520 Output RPM; Direct Mounted; Helical
BDI #
DODGE
TA8407H25 TAPER BUSH REDUCER
Speed Reducer; TORQUE-ARM II; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
BDI #