Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
304 Items found
CategoriesBearingsRoller Diameter - Inch3.5
CARTER MFG
SFH-112-A CAM FOLLOWER ; BUSHING STYLE
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud; Open; Plain Bearing; Not Relubricatable; Hex Socket
Part #
INVENTORY
Available to order
PCI
FTR-3.50-CSO TRACK ROLLER ASSEMBLY ; 3.5" RLR DIAX1.25" BRX1.94" W FLNG STD
Cam Follower Bearing; 3-1/2" Roller Diameter; 1.94" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
INVENTORY
Available to order
PCI
UTRY-3.50A TRACK ROLLER ; U-GROOVED YOKE TYPE ALTERNATIVE
Cam Follower Bearing; 1" Bore; 3-1/2" Roller Diameter; 1-3/4" Roller Width; U Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
INVENTORY
Available to order
RBC BEARINGS
CS 112 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/2" ADJUSTABLE CROWNED
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Crowned Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
BDI #
INVENTORY
Available to order
RBC BEARINGS
CS 112 L CAM FOLLOWER BEARING ; 3-1/2" CROWNED SLOTTED HEAD/SEALED
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Crowned Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
INVENTORY
Available to order