TSUBAKI
CA620OL OFFSET LINK
Chain Link; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.705" Roller Diameter; 0.965" Roller Width; 0.126" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Part #
BDI #
DRIVES
CA620 194P INCL C/L CHAIN ; 42.01MM PITCH
Roller Chain; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 0.12" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
CA620 X 80P B1-20 ROLLER CHAIN ; POR NON RETURNABLE AGRICULTURE
Roller Chain; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 9/32" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
CA620 X 40P SADDLE 10 ROLLER CHAIN ; POR NON RETURNABLE AGRICULTURE
Roller Chain; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 9/32" Pin Diameter
Part #
BDI #
DRIVES
CA620 RIV 10FT ROLLER CHAIN ; RIVETED COIL BOXED 10FT/BOX
Roller Chain; CA620 Chain Size; Riveted; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 0.12" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Part #
BDI #