MASTERDRIVE
H1-1/8-STL SPLIT TAPER BUSHING ; 1-1/8 BORE STEEL
1-1/8" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing
Part #
BDI #
MASTERDRIVE
H1-1/8 SPLIT TAPER BUSHING ; 1-1/8 BORE
1-1/8" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing Style
Part #
BDI #
MASTERDRIVE
L095-5/8 JAW COUPLING HUB ; L095 COUPLING SIZE 5/8 BORE
Jaw Coupling Hub; 5/8" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 1.02" Length Thru Bore; L095 Size or Series; Set Screw; Powdered Metal; 9000 Maximum Speed; Buna-N 194 | Hytrel/Bronze/Urethane 561In-Lbs Torque
Part #
BDI #
MASTERDRIVE
L190-1-7/8 JAW COUPLING HUB ; L190 COUPLING SIZE 1-7/8 BORE
Jaw Coupling Hub; 1-7/8" Bore; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; 2.134" Length Thru Bore; L190 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 1726 | Hytrel/Bronze 4680 | Urethane 1860In-Lbs Torque
Part #
BDI #