FAG
FAG 6203RSR.C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥6.00 / 套
¥13.00 / 套
库存
国内 (367)
KOYO
TOR B-3612 ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 2-1/4" Bore; 2-5/8" Outside Diameter; 3/4" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥137.00 / 套
¥339.00 / 套
库存
国内 (17)
海外 (13.0)
INA
INA PAP1612P10 ; 轴承配件/轴套
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥4.00 / 套
¥14.00 / 套
库存
国内 (14)
SKF
SKF 2307 ETN9 ; 轴承/调心球轴承
Self Aligning Ball Bearing; 35MM Bore; Shaft Mount; 80MM Outside Diameter; 31MM Inner Race Width; 31MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
制造商部件号
BDI部件号
价格(不含税不含运费)
¥143.00 / 套
¥678.00 / 套
库存
国内 (2)
海外 (11.0)
SEALMASTER
MORSE TREL12 ; 轴承/杆端轴承
Rod End Bearing; 3/4" Bore; 0.687" Housing Width; Male; 3/4-16 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 7/8" Ball Width; Not Relubricatable; Open Enclosure
制造商部件号
BDI部件号
价格(不含税不含运费)
¥245.00 / 套
¥760.00 / 套
库存
国内 (13)
海外 (1.0)