WHITTET-HIGGINS
WHITTET-HIGGINS TLN-03
32 Threads per Inch; 1-1/8" Outside Diameter; 3/8" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS CNB-03
32 Threads per Inch; 1-1/2" Outside Diameter; 0.51" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #
TIMKEN
TIMKEN N03-2
32 Threads per Inch; 1-1/8" Outside Diameter; 0.354" Nominal Thickness; 0.664-32 Thread Size; 0.641" Thread Pitch Diameter Min; 0.644" Thread Pitch Diameter Max; TW-103 Lockwasher Part Number; NS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS N-03
32 Threads per Inch; 1-1/8" Outside Diameter; 0.354" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; W-03 Lockwasher Part Number; UNS Thread
P/N #
BDI #
RULAND
RULAND TCN-03-F
32 Threads per Inch; 1-1/2" Outside Diameter; 7/16" Nominal Thickness; 0.664-32 Thread Size; 0.641" Thread Pitch Diameter Min; 0.644" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #