WHITTET-HIGGINS
WHITTET-HIGGINS TLN-16
12 Threads per Inch; 4.161" Outside Diameter; 0.604" Nominal Thickness; 3.137-12 Thread Size; 3.083" Thread Pitch Diameter Min; 3.089" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS BHM-16
12 Threads per Inch; 4-5/32" Outside Diameter; 21/32" Nominal Thickness; 3.137-12 Thread Size; 3.083" Thread Pitch Diameter Min; 3.089" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS BL-16
12 Threads per Inch; 4.72" Outside Diameter; 0.97" Nominal Thickness; 3.137-12 Thread Size; 3.083" Thread Pitch Diameter Min; 3.089" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS NS-16
12 Threads per Inch; 4-5/32" Outside Diameter; 0.604" Nominal Thickness; 3.137-12 Thread Size; 3.083" Thread Pitch Diameter Min; 3.089" Thread Pitch Diameter Max; WS-16 Lockwasher Part Number; UNS Thread
P/N #
BDI #