Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
282 Items found
BrandTSUBAKINumber of Teeth80
TSUBAKI
140A80H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 140 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 45.591" Outside Diameter; 44.574" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #

QTY

TSUBAKI
12BB80 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 12B-1 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 496.291MM Outside Diameter; 485.23MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #

QTY

TSUBAKI
808MT30A F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 15.875MM Bore; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 80 Teeth; 38.1MM Face Width; Finished Bore; 202.336MM Outside Diameter; 203.708MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
BDI #

QTY

TSUBAKI
808MT20C 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 80 Teeth; 28.575MM Face Width; Bushed; 202.336MM Outside Diameter; 203.708MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
BDI #

QTY

TSUBAKI
808MT20A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 38.1MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 80 Teeth; 28.575MM Face Width; Finished Bore; 202.336MM Outside Diameter; 203.708MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
BDI #

QTY