TSUBAKI
TSUBAKI RS140-1A50T
Roller Chain Sprocket; 140 Chain; 50 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI RS08B-1B50T
Roller Chain Sprocket; 08B-1 Chain; 50 Teeth; 1 Row of Teeth; Hardened Teeth; 208.3MM Outside Diameter; 202.26MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 80B50F X 1-15/16
Roller Chain Sprocket; 1-15/16" Bore; 80 Chain; 50 Teeth; 1 Row of Teeth; Hardened Teeth; 16.495" Outside Diameter; 15.926" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 40B50 FL MPB
Roller Chain Sprocket; 40 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.248" Outside Diameter; 7.963" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 5014MT115AF-F2.375
Synchronous Pulley; 60.325MM Bore; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 50 Teeth; 133.35MM Face Width; Finished Bore; 220.015MM Outside Diameter; 222.809MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Anyagszám
BDI anyagszám