USA SEALING
USA SEALING ZUSA-CAM-EFDA-1/2
FDA EPDM Cam and Groove Gasket For 1/2" Hose Coupling, Pack of 10, Black Color, These Gaskets Are Used to Make a Tight Seal When Connecting Hoses With Camlock Connections, EPDM is Ideal For Outdoor Applications Because of Its Excellent Resistance to Water, Steam, UV Light and Chemicals Along With a Broad Temperature Range, These Are Made of FDA Compliant Materials
No parte
Nº de pieza de BDI
USA SEALING
USA SEALING ZUSA-SG-T-3/4
FDA Teflon PTFE Sanitary Gasket For 3/4" Tube, White Color, Tri-Clamp Gaskets are Seals Made of FDA Materials are Designed to Fit The Grooves of Tri-Clamp Tube Fittings Used Primarily In Food Processing Lines, As Well As In The Pharmaceutical and Biotech Industries, The Uniquely Designed Shape Provides a Tight Seal For Extremely High Purity, Which Meets All The Necessary Standards For Manufacturers, Viton Has Excellent Resistance to High Temperatures, Chemicals and Oils
No parte
Nº de pieza de BDI
USA SEALING
USA SEALING FG-232
Ring Aramid/Buna-N Flange Gasket For 2-1/2" Pipe, 1/16" Thick, Class 300, Aramid Fibers Blended With Buna-N Give This Gasket Good Resistance to Water, Aliphatic Hydrocarbons, Oils and Gasoline
No parte
Nº de pieza de BDI
USA SEALING
USA SEALING FG-1175
Full Face PTFE Flange Gasket For 4" Pipe, 1/8" Thick, Class 150, White Color, PTFE Has Outstanding Temperature Resistance and is Chemically Inert, These are Made of FDA Compliant Materials
No parte
Nº de pieza de BDI
USA SEALING
USA SEALING ZUSA-CP-75
PTFE Compression Packing, 1/2" Width X 1/2" Height X 5FT Length, White Color, This Compression Packing is Made of Pure PTFE Braided Yarn, Since It is Made Without Lubricant, It is Harder Than Other Chemical-Resistant Packing Seals to Handle High-Pressure Valve Applications
No parte
Nº de pieza de BDI