GARLOCK
25003-2144
72-1/2" Shaft Dia; 74" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
BDI #
TIMKEN
25003-2144 OIL SEAL ; NON RETURNABLE 1842MM ID 1880MM OD
Oil Seal; 72-1/2" Shaft Dia; 74" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
BDI #
SKF
CRSEAL 7275135 SINGLE LIP SEAL ; POR 72.75X74X0.719 HS5 R NON RETURNABLE
72-3/4" Shaft Dia; 74" Housing Bore; 0.719" Nominal Width; Nitrile Lip; Solid Seal; 23/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
BDI #
SKF
CRSEAL 531456 / 73X1.063X1.5 CT1 R SEAL
Lip Seal; 73" Shaft Dia; 74" Housing Bore; 1-1/2" Nominal Width; Nitrile Lip; Solid Seal; 1-1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
BDI #