MARTIN SPROCKET & GR
4J 5/8 FLANSZA ZĘBATA
Hub, Elastomeric Coupling; 5/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 120In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
CENA NETTO
24,00 zł / Sztuka
DOSTĘPNOŚĆ
DODGE
DODGE 10SC-H X 2 1/8
Hub, Elastomeric Coupling; 2-1/8" Bore; 4-3/8" Outside Diameter; 4-3/8" Hub Diameter; Shaft; Finished Bore; 2.34" Length Thru Bore; 10SC Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; 2875In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
REXNORD
REXNORD E10 X 45MM 14X3.8MM KW 1SS
Elastomeric Coupling Hub; 45MM Bore; 3.65" Outside Diameter; 1.88" Length; 1450IN-LB Continuous Torque Rating; 6600RPM Speed; 14MM X 3.8MM Keyway; Set Screw
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS WE10 1-1/4
Hub, Elastomeric Coupling; 1-1/4" Bore; 3.65" Outside Diameter; Shaft; Finished Bore; 1.88" Length Thru Bore; WE10 Size or Series; Keyway; 7500 Maximum Speed; 1450In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE PS120 X 5
12-3/8" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 5" Between Shaft Ends; 5" Width; PS120 Size or Series; 2100 Max Speed; 12605In-Lbs Torque
Nr. katalogowy
Nr kat. BDI