SKF
SKF PHE L110HUB
Jaw Coupling Hub; 3.307" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 3.307" Outside Diameter; 1.693" Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; 930In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR GF10CS-30MM
Jaw Coupling Hub; 30MM Bore; 50.8MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 52.578MM Outside Diameter; 27.432MM Length Thru Bore; GF10 Size or Series; Set Screw; Carbon Steel; 12000 Maximum Speed; 792In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHE L150-42MM
Jaw Coupling Hub; 42MM Bore; 96MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 96MM Outside Diameter; 45MM Length Thru Bore; L150 Size or Series; Set Screw; Cast Iron; 4000 Maximum Speed; 1330In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHE L150-40MM
Jaw Coupling Hub; 40MM Bore; 96MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 96MM Outside Diameter; 45MM Length Thru Bore; L150 Size or Series; Set Screw; Cast Iron; 4000 Maximum Speed; 1330In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHE L150-38MM
Jaw Coupling Hub; 38MM Bore; 96MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 96MM Outside Diameter; 45MM Length Thru Bore; L150 Size or Series; Set Screw; Cast Iron; 4000 Maximum Speed; 1330In-Lbs Torque
Nr. katalogowy
Nr kat. BDI