IKO
CRBC 5013 UU T1 CROSSED RLR BRG ; 50MM ID X 80MM OD X 13MM W W/CAGE
Crossed Roller Bearing; Single Row; 50 MM Bore; 80MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 12600 Static Load Rating; 10700N Dynamic Rating; + 110 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRBC 5013 T1 CROSSED RLR BRG ; 50MM ID X 80MM OD X 13MM W W/CAGE
Crossed Roller Bearing; Single Row; 50 MM Bore; 80MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 12600 Static Load Rating; 10700N Dynamic Rating; 2308 Rpm Maximum Operating Grease; 1154 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRB 14025 T1 CROSSED RLR BRG ; 140MM ID X 200MM OD X 25MM W STD FC
Crossed Roller Bearing; Single Row; 140 MM Bore; 200MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 108000 Static Load Rating; 64100N Dynamic Rating; 441 Rpm Maximum Operating Grease; 294 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRB 14025 UU T1 CROSSED RLR BRG ; 140MM ID X 200MM OD X 25MM W STD FC
Crossed Roller Bearing; Single Row; 140 MM Bore; 200MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 108000 Static Load Rating; 64100N Dynamic Rating; + 110 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRB 15025 T1 CROSSED RLR BRG ; 150MM ID X 210MM OD X 25MM W STD FC
Crossed Roller Bearing; Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 113000 Static Load Rating; 65000N Dynamic Rating; 417 Rpm Maximum Operating Grease; 278 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
BDI #