MARTIN SPROCKET & GR
BK130-H V-BELT SHEAVE ; 1 GROOVES 12-3/4" OD BUSHED
Transmission Pulley; 1 Grooves; 12-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
BDI #
PRICE
$ 166.14 / each
$ 218.58 / each
INVENTORY
NICE BALL BEARING
7620DLTNTG18 RADIAL BALL BEARING ; 1-1/4" BORE 2-9/16" OD 3/4" WD
Single Row Ball Bearing; 1-1/4" Bore; 2-9/16" Outside Diameter; 3/4" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
BDI #
PRICE
$ 102.56 / each
$ 198.08 / each
INVENTORY
MARTIN SPROCKET & GR
7S 1 7/16 SLEEVE CPLG FLANGE ; 1-7/16" BORE 4-5/8" OD 2-13/16" HUB
Hub, Elastomeric Coupling; 1-7/16" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
7S 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4-5/8" OD 2-13/16" HUB
Hub, Elastomeric Coupling; 1-3/8" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque
Part #
BDI #