MARTIN SPROCKET & GR
TS456 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 14" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 56 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
50BS56 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 56 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.504" Outside Diameter; 11.147" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
50BS56 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-1/2" Bore; 50 Chain; 56 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.504" Outside Diameter; 11.147" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
W568M60-3020 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 60MM Belt Width; 8 Millimeter Belt Pitch; 8M-60 Belt Style; 56 Teeth; 63.652MM Face Width; Bushed; 150.8MM Flange OD; 141.173MM OD; 142.6MM Pitch Diam; Yes Keyway; 24 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
P565M15-SH SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15
Synchronous Pulley; 15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 56 Teeth; 16.51MM Face Width; Bushed; 92.964MM Flange OD; 87.986MM OD; 89.129MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
BDI #