PCI
CIR-5.00E CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY
Cam Follower Bearing; 4.562" Roller Diameter; 2" Roller Width; Taper With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
CIR-5.00-R CHANNEL AND I-BEAM ROLLER ; REGREASABLE
Cam Follower Bearing; 4.562" Roller Diameter; 1.63" Roller Width; Taper With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; No Hex Socket
Part #
BDI #
PCI
CIR-5.00E-SS CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY SS WITH C.S. INTS
Cam Follower Bearing; 4.562" Roller Diameter; 1.94" Roller Width; Taper With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
CIR-5.00-HT CHANNEL AND I-BEAM ROLLER ; HIGH TEMPERATURE
Cam Follower Bearing; 4.562" Roller Diameter; 1.63" Roller Width; Taper With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
CIRE-5.00 CHANNEL AND I-BEAM ROLLER ; ECCENTRIC
Cam Follower Bearing; 4.562" Roller Diameter; 1-11/16" Roller Width; Taper With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #