PCI
CVTRE-3.50E V-GRVD TRACK ROLLER ASSY ; 3.5" DIAX0.75" STDX1.65"W ECC W/R-CB TCH
Cam Follower Bearing; 3-1/2" Roller Diameter; 1.65" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
VLR-3-1/2-16 V-GROOVED LOAD RUNNER ; 3-1/2" ROLLER DIA 2" ROLLER WIDTH
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
VTR-3.50E-R TRACK ROLLER ; V-GROOVED EXTRA CAPACITY REGREASABLE
Cam Follower Bearing; 3-1/2" Roller Diameter; 1.65" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
BDI #
PCI
VTRE-3.50E-SS TRACK ROLLER ; V-GROOVED ECCENTRIC EXTRA CAPACITY SS
Cam Follower Bearing; 3-1/2" Roller Diameter; 1.65" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
VTR-3.50E TRACK ROLLER ASSY ; STUD 3.5" RLR DIA W/V-GROOVE SURFACE
Cam Follower Bearing; 3-1/2" Roller Diameter; 1-25/32" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #