REXNORD
E10 X 45MM 14X3.8MM KW 1SS CPLG HUB
Elastomeric Coupling Hub; 45MM Bore; 3.65" Outside Diameter; 1.88" Length; 1450IN-LB Continuous Torque Rating; 6600RPM Speed; 14MM X 3.8MM Keyway; Set Screw
BDI #
MARTIN SPROCKET & GR
13H PB COUPLING HUB ; QUADRA-FLEX COUPLING
Hub, Elastomeric Coupling; 6-1/8" Outside Diameter; 6-1/8" Hub Diameter; Shaft; Minimum Plain Bore; 3-11/32" Length Thru Bore; 13SC Size or Series; No Bushing; No Keyway; Steel Material; 2400 Maximum Speed; EPDM/Neoprene 11350 | Hytrel 47268In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
8S 1 9/16 SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON
Hub, Elastomeric Coupling; 1-9/16" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2-3/32" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; TPR 1135 | Hytrel 4530In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
9SC70-11 SLEEVE CPLG FLANGE ; 9 CPLG SIZE SPACER CAST IRON
Flange, Elastomeric Coupling; 6.35" Outside Diameter; 5-1/4" Hub Diameter; Spacer Flange; 3-3/8" Length Thru Bore; 9SC Size or Series; No Bushing; Cast Iron Material; 3750 Maximum Speed; TPR 1800 | Hytrel 7200In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
11SC48 SLEEVE CPLG FLANGE ; 11 CPLG SIZE SPACER CAST IRON
Flange, Elastomeric Coupling; 8-5/8" Outside Diameter; 5-1/4" Hub Diameter; Spacer Flange; 1-1/2" Length Thru Bore; 11SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; TPR 4530 | Hytrel 18000In-Lbs Torque
Part #
BDI #