NTN
NTN AW10X
Locking Washer; 74MM Outside Diameter; 50MM Inside Diameter; 1.2MM Thickness; 6MM Tang Width; No Reversing Tang; AN-10 Locknut Part Number
Br. Materijala
BDI br. Materijala
NTN
NTN AW15
Locking Washer; 104MM Outside Diameter; 75MM Inside Diameter; 1.5MM Thickness; 8MM Tang Width; No Reversing Tang; AN-15 Locknut Part Number
Br. Materijala
BDI br. Materijala
NTN
NTN AW16
Locking Washer; 112MM Outside Diameter; 80MM Inside Diameter; 1.8MM Thickness; 8MM Tang Width; No Reversing Tang; Low Carbon Steel; AN-16 Locknut Part Number
Br. Materijala
BDI br. Materijala
NTN
NTN N052
Locknut; 6 Threads per Inch; 12-3/16" Outside Diameter; 1.416" Nominal Thickness; 10.192-6 Thread Size; 10.084" Thread Pitch Diameter Min; UNS Thread
Br. Materijala
BDI br. Materijala
NTN
NTN AN30
Locknut; 195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.184MM Thread Pitch Diameter Min; 148.387MM Thread Pitch Diameter Max; ISO Metric Thread
Br. Materijala
BDI br. Materijala