SPEEDAIRE
SPEEDAIRE 2TEH2
AIR GUN PISTOL-GRIP NUMBER OF NOZZLES INCLUDED 1 NOZZLE LENGTH 2 IN NOZZLE TIP MATERIAL NOZZLE ANGLE STRAIGHT NOZZLE FEATURES HIGH FLOW NOZZLE SAFETY AIR FLOW PATTERN FOCUSED SOUND LEVEL 103 DB OSHA PRESSURE COMPLIANT YES OUTPUT THRUST 1.6 LBF BO
No parte
Nº de pieza de BDI
PRECIO
$ 55.07 / CU
INVENTARIO
SPEEDAIRE
SPEEDAIRE 1NNF7
PORTABLE ELECTRIC BARREL LUBRICATION TYPE OIL LUBRICATED ITEM PORTABLE HP 3.0 HP INPUT VOLTAGE 240V AC TANK STYLE HORIZONTAL TANK SIZE AIR
No parte
Nº de pieza de BDI
SPEEDAIRE
SPEEDAIRE 30E585
QUICK CONNECT HOSE COUPLING ASIAN STYLE HIGH FLOW 304 STAINLESS STEEL PLUG MALE NPT COUPLING SIZE 1/2 IN
No parte
Nº de pieza de BDI
SPEEDAIRE
SPEEDAIRE 22UX76
4 HP RUNNING TORQUE AT MAX PRESSURE 84.0 IN-LB 128 CFM MAX AIR FLOW NO LOAD RPM 3 000 RPM SHAFT DIA 5/8 IN SHAFT LENGTH 1.4 IN FOOT MOUNTING PORT SIZE 1/2 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON AND ALUMINUM GRAY FINISH 300 RPM AT MAX TO
No parte
Nº de pieza de BDI
SPEEDAIRE
SPEEDAIRE 60UD61
COALESCING UNIT RATING AIR TREATMENT 0.01 MICRON CONNECTION SIZE AIR TREATMENT 1/2 IN FNPT MAX INCOMING PRESSURE AIR TREATMENT 175 PSI MAX FLOW AIR TREATMENT 37 SCFM BOWL MATERIAL AIR TREATMENT ZINC BOWL SIZE AIR TREATMENT 6 OZ M
No parte
Nº de pieza de BDI