MASTER LOCK
SFW123BTC FINGERPRINT SAFE ; SENTRY SAFE
Fingerprint Fire/Water Safe | Capacity - 1.23 Cubic Feet | Interior Size - 13.8" H X 12.6" W X 11.9" D | Exterior Size - 17.8" H X 16.3" W X 19.3" D | Lock Type - Biometric | Peril Type - Security: Fire; Water | Material - Steel Cased Fire Insulation | SFW123BTC Provides Reliable Security For Your Valuables With Solid Steel Construction a Pry-Resistant Hinge Bar and a Biometric Locking System | Complete With One Hour UL Classified Fire Protection and ETL Verified Water Protection, This Safe Is Ideal For All Your Home Or Office Security Needs | Features - Biometric Lock; 4 Large 1-Inch Bolts; Digital Media Protection; Pry-Resistant Hinge Bar; Steel Construction; Interior Organization; Interior Lighting; Bolt Down Hardware; Dual Key
Part #
BDI #
MASTER LOCK
DH-074E DEPOSITORY SAFE ; SENTRY SAFE
Depository Safe | Capacity - 0.94 Cubic Feet | Interior Size - 10.5" H X 13.7" W X 11.3" D | Exterior Size - 20" H X 14" W X 15.6" D | Lock Type - Digital | Peril Type - Security | Material - Solid Steel | Depository Safe DH-074E Is a Must Have For Secure Storage Of Your Business Assets | The DH-074E Is Uniquely Designed To Protect Cash Receipts, Deposit Slips and Other Valuables Against Theft and Burglaries At The Point Of Purchase | The DH-074E Provides Reliable Security With a Relocking Device To Defend Against Drill Attacks and a Time Delay To Prevent Unauthorized After Hours Access | Features - Digital Lock; Anti-Drill Door; Anti-Fish Hopper; Steel Construction; 3 Live-Locking Bolts; Bolt Down Hardware
Part #
BDI #
MASTER LOCK
1200 LOCK FIRE CHEST ; SENTRY SAFE
Privacy Lock Fire Chest | Capacity - 0.18 Cubic Feet | Interior Size - 3.5" H X 12" W X 7.5" D | Exterior Size - 6.1" H X 14.3" W X 11.2" D | Lock Type - Flat Key | Peril Type - Security; Fire | Material - Captured Fire Insulation | Fire Chest 1200 Is Designed With You In Mind. Find Peace-Of-Mind With Fire Protection For Your Most Important Belongings, Privacy Lock Key For Added Security and a Carrying Handle To Safeguard Your Valuables On The Go | Features - Privacy Key Lock; Digital Media Protection; Carrying Handle
Part #
BDI #
MASTER LOCK
QAP2BLX BIOMETRIC PISTOL SAFE ; XL QUICK ACCESS
XL Quick Access Biometric Pistol Safe with Lights | Capacity - 0.115 Cubic Feet | Interior Size - 2.2" H X 14" W X 6.5" D | Exterior Size - 3.2" H X 16.4" W X 9.8" D | Lock Type - Biometric | Peril Type - Security | Material - Solid Steel | Extra Large Biometric Pistol Safe QAP2BLX Provides Quick, Reliable Access To Your Firearm When It Matters Most | Equipped With A Biometric Fingerprint Scanner, Silent Digital Lock and Override Key, This Safe Offers Advanced Protection For Your Home Defense Needs | With Two Pistol Capacity, Interior Led Lights, Whisper-Quiet Entry and Pry Resistant Solid Steel Construction, This Safe Is a Must Have For Firearm Security | This Safe Is also California Doj Certified For Firearm Storage and Protection | Features - Biometric Lock; Two Pistol Capacity; Interior Lighting; Single Handed Access; Compression Gas Strut; Steel Construction; High Compression Foam; California DOJ Certified; Bolt Down Hardware
Part #
BDI #
MASTER LOCK
Part #
BDI #