MARTIN SPROCKET & GR
W8Q WORM GEAR ; RIGHT HAND THREADED
Worm Only; 7/8" Bore; 1-1/2" Pitch Diameter; 8 DP; 1-3/4" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Quadruple; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
WB640D WORM GEAR ; BRONZE 20:1 RATIO 4.33" DISTANCE
Worm Gear; 6.667" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-3/4" Hub Diameter; Bronze; Right Hand; Double; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
W636 WORM GEAR ; RIGHT HAND THREADED
Worm Gear; 6" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.5" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
W1260 WORM GEAR ; 0.5" FACE WD 12" DIAMETRAL PITCH RH
Worm Gear; 5" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
W620L WORM GEAR
Worm Gear; 3.333" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-7/8" Hub Diameter; Cast Iron; Left Hand; Single; No Hardened Teeth
Part #
BDI #