HARTING TECH GROUP
HARTING TECH GROUP 09200102612 HAN 10A-STI-S
Insert; Screw Termination; Male; Polycarbonate; Ral 7032; Pebble Grey; Rated Current-16 A; Size-10 A; Contacts-10; Conductor Cross-Section-0.75 to 2.5MM2; Copper Alloy; Silver Plated
BDI #
HARTING TECH GROUP
HARTING TECH GROUP 19200100295
Housing; With Thermo-Plastic Cover; Size 10 A; High Construction; Single Locking Lever; Polycarbonate; Stainless Steel; Side Entry; 2X M20; Aluminium Die-Cast; Powder-Coated; Ral 7037 Dust Grey; Deg of Protection IP65
Part #
BDI #
HARTING TECH GROUP
HARTING TECH GROUP 19200101440
Housing; 10A; Low Construction; Single Locking Lever; Top Entry; 1 X M20; Aluminium Die-Cast; Powder-Coated; Ral 7037 Dust Grey; Deg of Protection IP65
Part #
BDI #
HARTING TECH GROUP
HARTING TECH GROUP 9150006104
Crimp Contact; Operating Current 10 A; Male; Copper Alloy; Silver Plated; Conductor Cross-Section 0.14-0.37MM2; AWG 26-AWG 22
Part #
BDI #