FOOD INDUSTRY
IP69K Washdown Solutions
LEESON® Extreme Duck® Ultra IP69 Certified Washdown Motor
HEAVY INDUSTRY
Marathon Motors
RegalRexnord Motor & Gearbox Combinations for Food and Heavy Industry
Regal Rexnord is a leader in food-safe solutions. Leeson Extreme Duck® Ultra Washguard® Motors are built to withstand tough environments and exposure to high-pressure sprays and harsh chemicals. Featuring watertight housing and sealing, Leeson Extreme Duck is IP69 Certified to ensure your application meets industry standards. Pair a Leeson motor with a Grove Gear® stainless steel worm gearbox to avoid costly downtime in your facility.
For heavy-duty, high-torque applications, Marathon® motors and Falk V-Class® gearboxes have been an industry staple for over 100 years. Marathon Globetrotter motors come in a variety of configurations and enclosures for variable speeds, premium efficiency, and optimal reliability. Falk V-Class features cooler operating temperatures for demanding environments, split housing to ensure easy maintenance, and ductile iron housing to withstand shock loads. Marathon motors and Falk gearboxes are the optimal solutions for your heavy-duty application needs.
FOOD INDUSTRY
Motor: Leeson Extreme Duck
Part #: 122219.00
BDI #: 22501218
Gearbox: Grove Stainless Steel Worm Gear
Part #: S213046620
BDI #: 20188109
Part #: S263044020
BDI #: 21495880
HEAVY INDUSTRY
Motor: Marathon Globetrotter
Part #: GT1046A
BDI #: 22332499
Coupling: Kop-flex Gear Coupling
Part #: 2274819
BDI #: 314733
Gearbox: Falk V-Class
Part #: M157VRT3-A-98.653
BDI: 24755910
Contact your nearest BDI location for more information about Regal Rexnord Motor & Gearbox Combinations for the Food and Heavy Industries or view PDFs.
FOOD INDUSTRY
Washdown Solutions
LEESON® Extreme Duck®
HEAVY INDUSTRY
Globetrotter Motors
Falk V-Class